Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides

  • Mfr # 45-34-9065

  • Zoro # G800002799


product price: $6.49
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9065
Zoro #
G800002799
UPC #
045242565696
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 35/64 in
Socket Size
9/16 in
Socket Depth
Standard

Details

Item
Standard Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Measurement Type
SAE
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Tether Ready
No
Material
Chrome Vanadium Steel
Impact Rated
No
Locking
No
Product Type
Standard Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Standard Socket, Socket Size 9/16 in, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.