Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish

  • Mfr # 48-22-9038

  • Zoro # G6432336


product price: $45.99
/ea

Key Features

Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Features
Flush Directional Lever
Head Width
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9038
Zoro #
G6432336
UPC #
045242513024
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
8-1/2"
Head Width
29/32 in
Length
8.5"
Head Depth
1 1/4 in
Head Thickness
1 1/4 in

Details

Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Features
Flush Directional Lever
Material
Alloy Steel
Includes
(1) 48-22-9038 3/8 in Drive Ratchet
Nonsparking
No
Head Movement
Fixed
Reversing
Reversible
Insulated / Uninsulated
Uninsulated
Repair Kit
Mfr. No. 48-22-9008
Min. Arc Swing
4 Degrees
Tether Capable
Not Tether Capable
For Use With
Sockets
Measurement Type
SAE
Tether Style
Not Tether Capable
Tether Ready
No
Head Shape
Pear
Quick Release
No
Ratcheting
Yes
Non-Sparking
No
Corrosion Resistant
Yes
Head Type
Standard
Minimum Arc Swing
4 Degrees
Insulated
No
Grip Style
Plain
Ratchet Type
Standard
Flex Range of Motion
4 Degrees
Tether Status
Not Tether Capable
Includes Quick-Release
Quick-Release Not Included
Arc Swing - Minimum
4 Degrees
Includes Non-Magnetic/Sparking
Non-Magnetic
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included

Description

MILWAUKEE 3/8" drive ratchet gives users just 4° of arc swing, allowing them to access their work in tighter spaces whether is under the hood of a car or the middle of a remodel. Its slim profile design and the flush directional lever of the ratchet tool offers better accessibility while using it. The construction of the tool allows for greater fastener access as well as an increase in strength during heavy-duty applications. The all-chrome finish allows for easy cleaning while giving the ratchet a professional look. ratchet is backed by Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.