Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

3/8" Drive SAE, Metric, 56 pcs (Discontinued)

  • Mfr # 48-22-9008
  • Zoro # G7013023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9008
Zoro #
G7013023
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
56
Includes
(56) 1/2" Deep Well Socket, 1/2" Standard Socket, 1/4" Deep Well Socket, 1/4" Standard Socket, 1" Standard Socket, 10mm, Deep Well Socket, 10mm, Standard Socket, 11/16" Deep Well Socket, 11/16" Standard Socket, 11mm, Deep Well Socket, 11mm, Standard Socket, 12mm, Deep Well Socket, 12mm, Standard Socket, 13/16" Deep Well Socket, 13/16" Standard Socket, 13mm, Deep Well Socket, 13mm, Standard Socket, 14mm, Deep Well Socket, 14mm, Standard Socket, 15mm, Deep Well Socket; (1) 15/16" Standard Socket; (1) 15mm, Deep Well Socket; (1) 15mm, Standard Socket; (1) 16mm, Deep Well Socket; (1) 16mm, Standard Socket; (1) 17mm, Deep Well Socket; (1) 17mm, Standard Socket; (1) 18mm, Deep Well Socket; (1) 18mm, Standard Socket; (1) 19mm, Deep Well Socket; (1) 19mm, Standard Socket; (1) 3/4" Deep Well Socket; (1) 3/4" Standard Socket; (1) 3/8" Deep Well Socket; (1) 3/8" Standard Socket; (1) 3" Extension; (1) 5/16" Deep Well Socket; (1) 5/16" Standard Socket; (1) 6" Extension; (1) 6mm, Deep Well Socket; (1) 6mm, Standard Socket; (1) 7/16" Deep Well Socket; (1) 7/16" Standard Socket; (1) 7/8" Deep Well Socket; (1) 7/8" Standard Socket; (1) 7mm, Deep Well Socket; (1) 7mm, Standard Socket; (1) 8mm, Deep Well Socket; (1) 8mm, Standard Socket; (1) 9/16" Deep Well Socket; (1) 9/16" Standard Socket; (1) 90-tooth Ratchet; (1) 9mm, Deep Well Socket; (1) 9mm, Standard Socket; (1) Universal Hose Adapter
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric

Description

Ratchet And Socket Set 3/8 In.,56 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.