Zoro Homepage
This item is Discontinued.
Milwaukee Tool 3/8" Drive Socket Set SAE, Metric 56 pc. Pieces 1/4 in to 1 in, 6 mm to 19 mm , Chrome 48-22-9008

3/8" Drive Socket Set SAE, Metric 56 pc. Pieces 1/4 in to 1 in, 6 mm to 19 mm , Chrome (Discontinued)

  • Mfr # 48-22-9008
  • Zoro # G6432275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9008
Zoro #
G6432275
UPC #
045242508785
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
13 13/16 in
Socket Size Range
1/4 in to 1 in, 6 mm to 19 mm
Container Height
14 5/8 in
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Deep Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Container Length
1 15/16 in
Standard Socket Size
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Width
13 13/16 in
Etched / Stamped Size Identification
Yes

Details

Item
Socket Set
Number of Pieces
56 pc.
Includes
Extension: 3", 6", Universal Swivel
Finish
Chrome
Measurement Type
SAE, Metric
Impact Rated
No
Sockets Included
(25) Deep 6-Point, (26) Standard 6-Point
Tether Capable
Not Tether Capable
Drive Type
SAE + Metric
Std. Socket Point Styles Included
6
Material
Alloy Steel
Ratchets Included
Yes
SAE or Metric
SAE, Metric
Flex Socket Point Styles Included
None
Insulated
No
Tether Style
Not Tether Capable
Locking
No
Number of Geared Teeth
90
Tether Ready Sockets
Not Tether Capable
Non-Sparking
No
Corrosion Resistant
Yes
Number of Standard Sockets
27
Socket Shape
6-Point
Head Shape
Pear
Piece Count Range
51 to 75
Minimum Arc Swing
4 Degrees
Tether Ready Drive Tools
Not Tether Capable
Reversing
Yes
Includes Wrenches
Yes
Flex Range of Motion
4 Degrees
Includes Standard Sockets
Yes
Head Type
Standard
Includes Deep Sockets
Yes
Container Type
Plastic Case
Container Features
Dust Resistant
Includes Flex Sockets
No
Includes Socket Bits
No
Number of Deep Sockets
9
Flex Socket Count/Style
None
Includes Drive Tools
Yes
Driver Included
Yes
Deep Well
Yes

Description

The Milwaukee 3/8 in. 56 piece drive ratchet & socket sets provides better access and maximum strength. The 90-tooth ratchet offers 4° of arc swing and a slim profile design, allowing work in tighter spaces. The wrench-compatible socket design has four parallel flats to deter rolling. Optimized socket geometry reduces rounding and stripping. SAE and metric socket sizes are stamped into the flats for improved visibility. The kit comes with a removable inner tray and a portable carrying case. The set comes with accessories included.


  • 90-Tooth design
  • 4-Degrees of arc swing
  • Slim profile ratchet
  • Flush directional lever
  • Socket flats deter rolling
  • Wrench-ready socket design
  • Stamped socket sizes
  • Removable inner storage tray
  • Portable carrying case
  • Lifetime guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.