Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3/8" Hollow Shaft Nut Driver 48-22-2424

3/8" Hollow Shaft Nut Driver (Discontinued)

  • Mfr # 48-22-2424
  • Zoro # G7458586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2424
Zoro #
G7458586
UPC #
045242294381
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
3/8 in
Nut Driver Overall Length
7 in
Hex Size
3/8 in
For Fastener Size
3/8 in
Shank Length
3 in
Range of Lengths
7 1/2 in
Tip Size
3/8 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Nut Holding
No
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Style
Hollow Hex
Nut Driver Handle Material
Multi-Component
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated
No
Nut Driver Shank Material
Alloy Steel
Nonsparking
No
Item
Hollow Hex Shank Nut Driver
Nut Driver Handle Color
Red with Black Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Design
Cushion Grip
Tether Style
Tether Capable
Shank Material
Alloy Steel
Measurement Type
SAE
Bolt Clearance
3 in
Handle Material
Multi-Component
Grip Style
Cushion
Shank Shape
Hex
Fastener Holding
No
Tether Ready
No
Non-Sparking
No
Ratcheting
No
Handle Color
Black, Red
Handle Shape
Straight
Non-Magnetic
Yes
Replaceable Shank
No
Container Type
None
Shank Finish
Chrome
Corrosion Resistant
Yes
Magnetized Tip
No
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Hollow Hex Shank Nut Driver, Tip Size 3/8 in, Bolt Clearance 3 in, Shank Length 3 in, Cushion, SAE, Hollow Hex, Fastener Holding No, For Fastener Size 3/8 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.