Zoro Homepage
This item is Discontinued.
Milwaukee Tool 3/8" Magnum Drill, 0-1200 RPM 0200-20

3/8" Magnum Drill, 0-1200 RPM (Discontinued)

  • Mfr # 0200-20
  • Zoro # G1986397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0200-20
Zoro #
G1986397
UPC #
045242000067
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Tool Length
12 in
Cord Length
8 ft
Overall Length
5 in
Overall Width
14 1/2 in
Overall Height
13 1/4 in
Spindle Thread Size
1/2"

Details

Item
Drill
Handle Style
Pistol Grip
No Load RPM
0 to 1200
Amps
7.0 A
Voltage
120V AC
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Includes
(1) Chuck Key With Holder
Reversible
Yes
Speed Type
Variable
Features
3-Conductor
Gear Train
Double
Switch Type
Trigger
Corded/Banded
Corded
Tool Weight
4.2 lb
Housing Material
Plastic/Metal
Variable Speed
Yes
Throttle Type
Trigger
Free Speed
1,200 RPM
Handle Material
Plastic/Rubber
Brushless Motor
No
Number of Clutch Settings
1
Chuck Material
Metal
Power Source
Corded
Torque Range
0 ft-lb to 363 ft-lb
Drilling Capacity in Wood
1 1/2 in
Min. Torque
0 ft-lb
Max. Torque
363 ft-lb
Handle Type
Pistol Grip
Plug Type
Three-Prong
Number of Speed Settings
Continuous
Drilling Capacity in Steel
1/2 in
Series
Magnum(R)
Bearing Design
Ball, Needle
Current
7 A

Description

Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 1200, 7.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 12 in, Tool Weight 4.2 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, Includes (1) Chuck Key With Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.