Skip to Main Content
customer-service Help
Milwaukee

3/8" Shank Quick-Change Adapter for Sheet Metal & Steel Plate Cutters

Milwaukee 3/8" Shank Quick-Change Adapter for Sheet Metal & Steel Plate Cutters 49-57-0035
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.06
  • Promotion Restriction: Not eligible for promotion
  • Item: Arbor Adapter
  • Shank Size: 3/8"
See full product details
Orders over $75 ship free.
Total: $34.06

Milwaukee #49-57-0035 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Arbor Adapter
  • Shank Size: 3/8"
  • Shank Shape: 3-Flat
  • Material: High Speed Steel
  • Pilot Drill Size: 1/4" dia. x 2-3/4" L
  • For Use With: All Milwaukee Quick Change Steel Hawg Cutters
  • Hole Saw Product Grouping: Hole Saw Accessories
  • Replacement Pilot Drill No.: Mfr. No. 49-57-0038
  • Includes: Replaceable Pilot Bit and Ejector Spring
  • Fits Hole Saw Dia. - Imperial: 3/4 in to 3 in
  • Arbor Shank Size: 3/8 in
  • Arbor Shank Style: Flat
  • Includes Pilot Bit: Yes
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2 in. diameter.

Reviews of Milwaukee #49-57-0035