Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. x 10 in. Slotted 1000 Volt Insulated Screwdriver

  • Mfr # 48-22-2224

  • Zoro # G7599497


product price: $33.97
/ea

Key Features

Tip Size
3/8 in
Tip Style
Slotted
Shank Length
10 in
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2224
Zoro #
G7599497
UPC #
045242310135
Country of Origin
China

Dimensions

Tip Size
3/8 in
Shank Length
10 in
Overall Length
14 in
Handle Length
4 in
For Fastener Size
3/8 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Handle Material
Plastic
Handle Design
Cushion Grip
Shank Shape
Round
Handle Color
Black, Red
Insulated
Yes
Tip Style Group
Standard
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASTM F1505-10, IEC 60900:2012, NFPA 70E
ESD Safe
No
Screwdriver Tip Style
Slotted
Tether Capable
Tether Ready
Nonsparking
No
Tether Style
Tether Ready
Replaceable Shank
No
Grip Style
Cushion
Magnetized Tip
No
Tether Ready
Yes
Measurement Type
SAE
Slotted Screwdriver Tip Shape
Cabinet
Non-Sparking
No
Shank Coating
Dual Layer Insulation
Non-Magnetic
Yes
Tip Finish
Hardened
Corrosion Resistant
Yes
Includes Insulation
Insulated
Tether Status
Tether Ready
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Fastener-Holding Type
Friction

Description

Insulated Slotted Screwdriver, Tip Size 3/8 in, Slotted, Cushion, Overall Length 14 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Dual Layer Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.