
3/8" Slotted - 8" Cushion Grip Screwdriver (Discontinued)
- Mfr # 48-22-2824
- Zoro # G7599804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2824
Zoro #
G7599804
UPC #
045242521685
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/8 in
Shank Length
8 in
Overall Length
15 in
Handle Length
3 in
For Fastener Size
3/8 in
Description
Tether-Ready Slotted Screwdriver, Tip Size 3/8 in, Slotted, Ergonomic, Overall Length 15 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.