Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. x 100 ft. Inner Core Drum Cable

  • Mfr # 48-53-2777

  • Zoro # G004406164


product price: $309.00
/ea
Free Shipping & Returns

Key Features

For Use With
M18 Drain Cleaning Machine
Material
Industrial Steel Spring
Connection Size
3/8 in
Number of Pieces
1
Includes
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2777
Zoro #
G004406164
UPC #
045242637829
Country of Origin
China

Dimensions

Connection Size
3/8 in
Size
3/8" x 100'
Cable Dia. (In.)
3/8
Cable Length (Ft.)
100
Cable Diameter
3/8 in
Cable Length
100 ft
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
1 1/2 in

Details

Item
3/8" x 100' Inner Core Drum Cable
For Use With
M18 Drain Cleaning Machine
Material
Industrial Steel Spring
Number of Pieces
1
Includes
Coupling
Max. Run
100 ft
Cable Type
Coupling
Drain Line Capacity I.D.
1 1/2 in to 3 in
Fits Brand
Milwaukee and Other Professional Drum Machines
Application
Drum Machines
Core Type
Inner Core
Compatible Cleaner Series
M18 Drum Machines
Compatible Machine Type
Drum Machines
Cable Material
Steel
Product Type
Inner Core Drum Cable
Compatible Cleaner Battery Platform
M18
Cable End Type
Coupling

Description

Drain Cleaning Cable, Product Type Inner Core Drum Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series M18 Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 3/8 in, Cable Length 100 ft, Core Type Inner Core, Cable End Type Coupling, Application Drum Machines, Cable Material Steel, Compatible Cleaner Battery Platform M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.