Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit

  • Mfr # 48-13-6700

  • Zoro # G4235732


product price: $42.99
/ea

Key Features

Overall Length
18 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-6700
Zoro #
G4235732
UPC #
045242533794
Country of Origin
China

Dimensions

Overall Length
18 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
15 in

Details

Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
For Use With
Handheld Drills and Drill Presses
Number of Pieces
1
Material - Machining
Steel
Shank Type - Machining
Hex
Measurement System
Fractional Inch
Decimal Equivalent
0.5625
Drill Style
Auger
Primary Material Application
Wood
Auger Style
Pole Auger
Dual Auger
No

Description

Pole Auger, Auger Drill Bit, 3/8 in, 18 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.