Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 25' Inner Core Coupling Cable w/ RUST GUARD Plating

  • Mfr # 48-53-2676

  • Zoro # G3366227


product price: $64.00
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
3/8 in
Size
3/8 in x 25 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2676
Zoro #
G3366227
UPC #
045242023967
Country of Origin
China

Dimensions

Connection Size
3/8 in
Size
3/8 in x 25 ft
size
3/8" x 25 ft.
Cable Dia. (In.)
3/8"
Cable Length (Ft.)
25 ft.
Maximum Drain Line Inside Diameter
3 in
Cable Length
25 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Diameter
3/8 in

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Coupling
Cable Type
Inner Core
Max. Run
25 ft
Drain Line Capacity I.D.
2 in to 3 in
Product Type
Handheld Cable
Application
Drain Cleaning
Compatible Cleaner Series
M12 Drain Guns, M18 Drum Machines
Cable End Type
Coupling
Compatible Machine Type
Drain Guns, Drum Machines
Compatible Cleaner Battery Platform
M18
Core Type
Inner Core
Compatible Cleaner Manufacturer Part Number
2772A-21, 2772B-21XC
Cable Material
Steel

Description

Drain Cleaning Cable, Product Type Handheld Cable, Compatible Machine Type Drain Guns, Drum Machines, Compatible Cleaner Series M12 Drain Guns, M18 Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 3/8 in, Cable Length 25 ft, Core Type Inner Core, Cable End Type Coupling, Application Drain Cleaning, Cable Material Steel, Compatible Cleaner Battery Platform M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.