Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating

  • Mfr # 48-53-2773

  • Zoro # G2764653


product price: $169.00
/ea
Free Shipping & Returns

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
3/8 in
Size
3/8 in x 50 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2773
Zoro #
G2764653
UPC #
045242513086
Country of Origin
China

Dimensions

Connection Size
3/8 in
Size
3/8 in x 50 ft
size
3/8" x 50 ft.
Cable Length (Ft.)
50 ft.
Cable Dia. (In.)
3/8"
Cable Length
50 ft
Cable Diameter
3/8 in
Minimum Drain Line Inside Diameter
2 in
Maximum Drain Line Inside Diameter
3 in

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Coupling
Cable Type
Inner Core
Max. Run
50 ft
Drain Line Capacity I.D.
2 in to 3 in
Product Type
Inner Core Coupling Cable
Application
Drain Cleaning
Core Type
Inner Core
Compatible Machine Type
Drain Guns, Drum Machines
Cable Material
Steel
Compatible Cleaner Battery Platform
M18
Compatible Cleaner Series
M12 Drain Guns, M18 Drum Machines, M18 SWITCH PACK
Cable End Type
Coupling

Description

Drain Cleaning Cable, Product Type Inner Core Coupling Cable, Compatible Machine Type Drain Guns, Drum Machines, Compatible Cleaner Series M12 Drain Guns, M18 Drum Machines, M18 SWITCH PACK, Cable Type Drum, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 3/8 in, Cable Length 50 ft, Core Type Inner Core, Cable End Type Coupling, Application Drain Cleaning, Cable Material Steel, Compatible Cleaner Battery Platform M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.