Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3lb Fiberglass Drilling Hammer

  • Mfr # 48-22-9310

  • Zoro # G204203396


product price: $22.97
/ea

Key Features

Overall Length
11 in
Head Weight
48
Handle Material
Fiberglass
Head Material
Steel
Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9310
Zoro #
G204203396
UPC #
045242570478
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Face Diameter
2 in
Handle Length
10 in

Details

Item
3lb Fiberglass Drilling Hammer
Head Weight
48
Handle Material
Fiberglass
Head Material
Steel
Material
Forged Steel
Handle
Fiberglass
Type
Drilling
Features
Dual-Face Versatility, Lanyard Capable, Milled and Smooth Faces, Milled Face for Extra Grip, Overmold Handle, Peel-Resistant Grip, Reinforced Overstrike Protection
Handle Design
Straight
Color
Red, Black
Hammer Type
Drilling Hammer
Double Faced
Yes
Tether Ready
Yes
Face Texture
Smooth, Textured
Grip Style
Textured
Face Shape
Round
Replaceable Handle
No
Non-Sparking
No
Dead Blow Hammer
No
FME Compliant
No

Description

The MILWAUKEE TOOL - 48-22-9310 is a robust Drilling Hammer, designed for high-performance industrial and commercial applications. This compact tool has an overall length of 11 inches, making it versatile for various tasks. The hammer features a durable fiberglass handle that ensures longevity and efficiency during operations. Its textured grip style provides enhanced user comfort and control.
Key Features:

  • Head Material: Forged Steel

  • Head Weight: 3 lb

  • Face Diameter: 2 in

  • Handle Length: 10 in

  • Double Faced: Yes
    This drilling hammer offers dual-face versatility with both milled and smooth faces to cater to different work requirements. It is lanyard capable, allowing secure attachment to prevent accidental drops. The overmold handle ensures comfortable hold during prolonged use while the peel-resistant grip enhances durability by preventing wear over time. Additionally, this model comes with reinforced overstrike protection that helps protect the handle from damage due to overstrikes.
    Please note that no specific color information was provided for this product; however, color can be useful for quick identification or aesthetic purposes within your workspace.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.