3 pc. 5 lb. Small Quick-Connect Accessory, PK3
Mfr # 48-22-8822
Zoro # G3903722
product price:Â $11.97
/pk 3, $3.99/eaKey Features
Color
Black, Gray
Length
11 1/4 in
For Use With
Hand Tools, Power Tools
Width
5/8 in
Hardware Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-8822
Zoro #
G3903722
UPC #
045242002276
Country of Origin
China
Dimensions
Length
11 1/4 in
Width
5/8 in
Max. Working Length
11 5/16 in
Details
Item
Tool Lanyard
Color
Black, Gray
Max. Working Load
5 lb
For Use With
Hand Tools, Power Tools
Hardware Material
Steel
Includes
(1) Quick-Connect Accessory
Material
Nylon, Rubber
Tethering Component
Tether
Anchorage End Connection
Carabiner
Anchorage End Material
Steel
Brand and Series
Milwaukee
For Tool Type
Hand Tools, Power Tools
Tether Style
Elastic
Weight Capacity
5 lb
Tool End Connection
Carabiner
Number of D-Rings
1
Tethering End Connection
Carabiner
D-Ring Material
Steel
Tool Attachment Method
Cinch
Attachment Point Style
D-Ring Strap, Quick-Connect
Strap Color
Gray
Description
Tool Lanyard, Attachment Point Style D-Ring Strap, Quick-Connect, Color Black, Gray, D-Ring Material Steel, Strap Color Gray, Tethering Component Tether, Tethering End Connection Carabiner, Tool Attachment Method Cinch, Tool End Connection Carabiner, Weight Capacity 5 lb, Width 5/8 in, For Tool Type Hand Tools, Power Tools, Material Nylon, Rubber, Number of D-Rings 1, Length 11 1/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.