Zoro Homepage

Abrasive Cut-Off Wheel, Type 27, 4.5 in Dia, 0.045 in Thick, 60 Grit

  • Mfr # 49-94-4505

  • Zoro # G0649612


product price: $4.89
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
4.5 in
Overall Thickness
0.045 in
Grit
60
Primary Material Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-4505
Zoro #
G0649612
UPC #
045242219094
Country of Origin
China

Dimensions

Overall Diameter
4.5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide, Silicon Carbide, and Zirconia Alumina
Application
General Purpose

Description

Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.