Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/4" x 12" Diamond Premium Wet Core Bit Extension

  • Mfr # 48-17-4042

  • Zoro # G1836311


product price: $94.97
/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/4-7
Size (In.)
4-1/4
Overall Length
12 in
Application
Extension for Wet Core Bits
Drilling Length (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-4042
Zoro #
G1836311
UPC #
045242357192
Country of Origin
China

Dimensions

Thread Size
1-1/4-7
Size (In.)
4-1/4
Overall Length
12 in
Drilling Length (In.)
12
Size
4 1/4 in
Extension Shank Diameter
4 1/4 in
For Core Diameter
4 1/4 in

Details

Item
Core Bit Extension
Application
Extension for Wet Core Bits
For Use With
Milwaukee Premium Wet Core Bits
Head Angle
0 Degrees
Flexible Shank
No
Extension Shank Type
Threaded
Angled Head
Straight
Number of Pieces
1
Extension Type
Diamond Core Bit
For Drill Bit Type
Brick, Concrete, Pavers, Natural Stone
Measurement System
Fractional Inch
Sub Brand
Milwaukee
Material - Machining
Steel

Description

Core Bit Extension, For Core Diameter 4 1/4 in, Threaded, 4 1/4 in Extension Shank Diameter, 12 in, Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.