Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-3/8" Recessed Light Hole Saw

  • Mfr # 49-56-0300

  • Zoro # G4127706


product price: $39.97
/ea

Key Features

Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh
Max. Cutting Depth
1 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0300
Zoro #
G4127706
UPC #
045242195053
Country of Origin
Cambodia

Dimensions

Max. Cutting Depth
1 in
Thread Size
5/8"-18
Shank Size
7/16 in
Saw Dia.
4-3/8"
Pilot Drill Size
1/4 in dia x 4 in L
Cutting Depth - Maximum
1 in
Pilot Drill Diameter
1/4 in
Overall Diameter
4 3/8 in
Pilot Drill Length
4 in

Details

Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh
Arbor Design
Arbor Not Included
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. 49-56-8005
Item
Hole Saw
Impact Rated
Not Impact Rated
Replacement Arbor No.
Mfr. No. 49-56-9100
Primary Material Application
Drywall
Materials Cut
Masonry, Wood
Shank Shape
Hex
For Workpiece Material
Drywall, Masonry, Wood

Description

Hole Saw, Primary Material Application Drywall, Materials Cut Masonry, Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Grit, Saw Dia. 4 3/8 in, Teeth per Inch Not Applicable, Max. Cutting Depth 1 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia x 4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.