Zoro Homepage

4-5/8 in. HOLE DOZER Bi-Metal Hole Saw

  • Mfr # 49-56-0239

  • Zoro # G301817601


product price: $42.97
/ea

Key Features

Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
3/5
Saw Dia.
4-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0239
Zoro #
G301817601
UPC #
45242193547
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Saw Dia.
4-5/8"
Cutting Depth - Maximum
1 5/8 in
Overall Diameter
4 5/8 in

Details

Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
3/5
Item
Hole Saw
Number of Teeth (Hole Cutters Only)
20
Primary Material Application
General Purpose
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Impact Rated
Not Impact Rated
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 4 5/8 in, Teeth per Inch 3/5, Number of Teeth (Hole Cutters Only) 20, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.