Zoro Homepage

4-5/8 in. HOLE DOZER Bi-Metal Hole Saw

  • Mfr # 49-56-9627

  • Zoro # G402149663


product price: $42.97
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
3 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9627
Zoro #
G402149663
UPC #
045242587292
Country of Origin
United States

Dimensions

Max. Cutting Depth
3 in
Thread Size
5/8"-18
Saw Dia.
4-5/8"
Overall Diameter
4 5/8 in
Cutting Depth - Maximum
3 in

Details

Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
3.5
Primary Material Application
All Materials
Item
Hole Saw
Impact Rated
Not Impact Rated
Number of Teeth (Hole Cutters Only)
Variable
For Workpiece Material
Multi-Material

Description

Hole Saw, Primary Material Application All Materials, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 4 5/8 in, Teeth per Inch 3.5, Number of Teeth (Hole Cutters Only) Variable, Max. Cutting Depth 3 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.