4" 6 TPI Bi-Metal Jig Saw Blades, PK5
Mfr # 48-42-2300
Zoro # G0073617
product price: $11.97
/pk 5, $2.39/eaKey Features
Material
Bi-Metal
Shank Type
Universal Tang
Teeth per Inch
6
Includes
Blade only
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-42-2300
Zoro #
G0073617
UPC #
045242138357
Country of Origin
Switzerland
Dimensions
Length
4"
Details
Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
Universal Tang
Teeth per Inch
6
Includes
Blade only
Primary Saw Application
Metal
Application
This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands
Description
Jigsaw Blade, Teeth per Inch 6, Metal Cutting Type Thick Metal, Tip Material Bi-Metal, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.