Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Diamond Ultra Dry Core Bit

  • Mfr # 48-17-0140

  • Zoro # G7827435


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Overall Length
15 3/4 in
Core Diameter
4 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Maximum Drilling Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-0140
Zoro #
G7827435
UPC #
045242567935
Country of Origin
Netherlands

Dimensions

Drill Bit Size
4 in
Overall Length
15 3/4 in
Core Diameter
4 in
Maximum Drilling Depth
13 in
Thread Size
1-1/4"-7
Core Body Length
13 in
Shank Thread Size
1 1/4"-7
Shank Diameter
1 1/4 in
Shank Hex Size
1 1/4 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Dry
For Tool Type
Core Drill
Connection Type
Permanent
Shank Included
Yes
Primary Material Application
Cinder Block, Brick, Concrete
Decimal Equivalent
4
Sub Brand
Diamond Ultra Dry

Description

Coring Bit, Dry, 4 in, 15 3/4 in Overall Length, Maximum Drilling Depth 13 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 1/4 in, Hex, Core Body Length 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.