Zoro Homepage
This item is Discontinued.
Milwaukee Tool 4 gal. Backpack Sprayer Kit, Poly, 4 ft L Hose, Cone, Fan Nozzle Spray Pattern 2820-21CS

4 gal. Backpack Sprayer Kit, Poly, 4 ft L Hose, Cone, Fan Nozzle Spray Pattern (Discontinued)

  • Mfr # 2820-21CS
  • Zoro # G4113804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2820-21CS
Zoro #
G4113804
UPC #
045242538683
Country of Origin
China

Dimensions

Hose Length
4 ft
Wand Length
24 in
Fill Opening Size
4 1/2 in
Pump Length
3 1/2 in

Details

Sprayer Tank Capacity
4 gal.
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Stainless Steel
Nozzle Spray Pattern
Cone, Fan
Max Sprayer Pressure
120 psi
Item
Backpack Sprayer Kit
Includes
Adjustable Nozzle, Angled Nozzle Adaptor, Fan Nozzle, Multi-Voltage Charger, Powered Base
Sprayer Nozzle Material
Brass, Polyethylene
Nozzle Material
Brass, Polyethylene
Adjustable Nozzle
Yes
Hose Material
PVC
Sprayer Application
Concrete and Industrial
Seal/Gasket Material
Viton(TM)
In Tank Filter
Yes
Features
Interchangeable Tanks, Spray Up to (12) Tanks Per Charge
Tank Capacity
4 gal
Product Type
Backpack Sprayer Kit
Sprayer Form
Backpack
Sprayer Pressure - Maximum
120 psi

Description

Backpack Sprayer Kit, Tank Capacity 4 gal, Tank Material Poly, Hose Length 4 ft, Hose Material PVC, Wand Length 24 in, Wand Material Stainless Steel, Includes Adjustable Nozzle, Angled Nozzle Adaptor, Fan Nozzle, Multi-Voltage Charger, Powered Base

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.