Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 4 gal. Cordless Backpack Sprayer, Poly, 4 ft L Hose, Fan Nozzle Spray Pattern 2820-21PS

4 gal. Cordless Backpack Sprayer, Poly, 4 ft L Hose, Fan Nozzle Spray Pattern (Discontinued)

  • Mfr # 2820-21PS
  • Zoro # G4113883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2820-21PS
Zoro #
G4113883
UPC #
045242526925
Country of Origin
China

Dimensions

Hose Length
4 ft
Wand Length
24 in
Fill Opening Size
4 1/2 in
Pump Length
3 1/2 in
Overall Width
13 in
Overall Length
10 in
Overall Height
21 3/4 in

Details

Sprayer Tank Capacity
4 gal.
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Stainless Steel
Nozzle Spray Pattern
Fan
Max Sprayer Pressure
120 psi
Item
Cordless Backpack Sprayer
Nozzle Material
Brass, Polyethylene
Features
Interchangeable Tanks, Spray Up to (12) Tanks Per Charge
Tank Capacity
4 gal
Application
Lawn, Garden and Agriculture
Includes
Pump
Seal/Gasket Material
Viton(TM)
Sprayer Nozzle Material
Brass, Polyethylene
Sprayer Application
Lawn and Garden
Adjustable Nozzle
Yes
Hose Material
PVC
In Tank Filter
Yes
Power Source
Cordless
Product Type
Backpack Sprayer
Pressurizing Method
Manual Pump
Sprayer Pressure - Maximum
120 psi
Spray Distance - Maximum
25 ft
Chemical Compatibility
Fertilizer, Fungicide, Insecticide, Pesticide, Herbicide
Includes Bare
Battery Included
Sprayer Form
Backpack

Description

Cordless Backpack Sprayer, Power Source Cordless, Tank Capacity 4 gal, Tank Material Poly, Hose Length 4 ft, Hose Material PVC, Wand Length 24 in, Wand Material Stainless Steel, Application Lawn, Garden and Agriculture, Includes Pump

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.