Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable

  • Mfr # 48-53-2838

  • Zoro # G4561885


product price: $219.00
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Connection Size
5/8 in, 3/4 in
Size
6 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2838
Zoro #
G4561885
UPC #
045242537181
Country of Origin
China

Dimensions

Connection Size
5/8 in, 3/4 in
Size
6 in
Overall Length
4 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
4 in
Cutter Length
4 in

Details

Item
Grease Cutter
For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Number of Pieces
1
Drain Line Capacity I.D.
4 in to 8 in
Number of Blades
0
Features
RUST GUARD Plating
Compatible Cable Core Type
Inner Core
Compatible Cleaner Series
MX FUEL Drum Machines
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Cutter Type
Grease Cutter
Head Type
Chain Knocker
Product Type
Chain Knockers
Application
MX FUEL Sewer Drum Machine

Description

Grease Cutter, Head Type Chain Knocker, Compatible Cleaner Series MX FUEL Drum Machines, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number MXF500-1CP, MXF501-1CP, Application MX FUEL Sewer Drum Machine, Compatible Cable Core Type Inner Core, Cutter Length 4 in, Cutter Type Grease Cutter, Features RUST GUARD Plating, For Use With Mfr. No. MXF500, MXF501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.