Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor

  • Mfr # 49-56-9685

  • Zoro # G501866287


product price: $35.97
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 5/8 in
Arbor Design
Built-In Arbor
Thread Size
5/8"-18
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9685
Zoro #
G501866287
UPC #
045242516476
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
3/8 in
Saw Dia.
4"
Pilot Drill Size
1/4 in dia
Overall Diameter
4 in
Cutting Depth - Maximum
1 5/8 in
Pilot Drill Diameter
1/4 in

Details

Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
3/5
Primary Material Application
General Purpose
Impact Rated
Not Impact Rated
Shank Shape
Hex
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Item
Hole Saw
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Saw Dia. 4 in, Teeth per Inch 3/5, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.