4" Knot Wire Cup Brush - Carbon Steel

  • Mfr # 48-52-1350

  • Zoro # G1926099


product price:  $29.97
/ea

Key Features

Brush Dia.
4 in
For Use With
7" Grinders with 5/8-11 Spindles
Item - Cup Brushes
Cup Brush
Max. RPM
7,000 RPM
Operating Speed - Maximum
7,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-52-1350
Zoro #
G1926099
UPC #
045242144600
Country of Origin
United States

Dimensions

Brush Dia.
4 in

Details

For Use With
7" Grinders with 5/8-11 Spindles
Item
Wire Brush Rotary Cup
Item - Cup Brushes
Cup Brush
Max. RPM
7,000 RPM
Operating Speed - Maximum
7,000 RPM

Description

Wire Brush Rotary Cup, Quick Change System Not Applicable, Brush Dia. 4 in, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Operating Speed - Maximum 7,000 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.