Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Torque Lock Locking Plier

  • Mfr # 48-22-3504

  • Zoro # G4313639


product price: $15.97
/ea

Key Features

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release
Handle Type
Ergonomic
Jaw Length
1 1/2 in
Jaw Width
13/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3504
Zoro #
G4313639
UPC #
045242358281
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/2 in
Jaw Width
13/32 in
Overall Length
4 in
Jaw Thickness
3/8 in
Length
4"

Details

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release
Handle Type
Ergonomic
Material
Steel
Finish
Chrome Plated
Includes
(1) 4" Long Nose Locking Pliers
Jaw Capacity
1-1/2 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Long Nose Locking Pliers
Plier Jaw Style
Long Nose
Screw Mechanism
Torque Lock
Tether Capable
Tether Capable
Wire Cutter
Yes
Standards
ASME
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Application
Clamping and gripping small parts
Weight
0.5 lb
Plier Type
Locking Pliers
Additional Tool Functions
Wire Cutter
Handle Style
Ergonomic
Jaw Shape
Curved
Tether Ready
Yes
Maximum Jaw Opening
1 1/2 in
Steel Type
Alloy Steel
Non-Sparking
No
Plier Material
Steel
Handle Opening Type
Lever
Includes Wire Cutter
Yes
Insulated
No
Adjustment Mechanism
Torque Lock(TM)

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 4 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 1 1/2 in, Includes Wire Cutter Yes, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Clamping and gripping small parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.