Zoro Homepage

4 PC 1000V Insulated Screwdriver Set w/ Roll Pouch

  • Mfr # 48-22-2204

  • Zoro # G5368824


product price: $44.97
/ea

Key Features

Tip Style
Phillips, Slotted
Tip Size
1/4", 3/8", #1, #2
Number of Pieces
4
Includes
(2) Slotted Screwdrivers: 1/4" x 6", 3/8" x 8"; (2) Phillips Screwdrivers: #1 x 3", #2 x 4"; Tool Pouch
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2204
Zoro #
G5368824
UPC #
045242293759
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4", 3/8", #1, #2
Overall Length
3" to 6"
Sizes Included
Phillips: Screwdrivers: #1 x 3 in, #2 x 4 in, Slotted: 1/4 in x 6 in, 3/8 in x 8 in
Handle Length
5 in

Details

Item
Insulated Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
4
Includes
(2) Slotted Screwdrivers: 1/4" x 6", 3/8" x 8"; (2) Phillips Screwdrivers: #1 x 3", #2 x 4"; Tool Pouch
Handle Material
Plastic
Handle Design
Insulated
Tether Capable
Tether Capable
Shank Shape
Round
Tip Style Group
Standard
Nonsparking
No
Tool Storage Included
Yes
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Standards
ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
Tool Storage Type Included
Bag
Insulated
Yes
Shank Material
Alloy Steel
ESD Safe
No
Finish
Insulated
Handle Type
Ergonomic
Features
Dual Layer Insulation Offers Visual Wear Indication For Tool Replacement, Lanyard Holes Prevent Tool Drops and Protect Insulation From Damage, Flame Retardant and Impact Resistant Handle and Shank, Visible ID Markings Allows For Quick Tool Identification on Jobsite, 1000V Insulated Protection Offers Uncompromising Safety, VDE and GS Certified, Meets OSHA Insulated Tool Standard, UL Classified - Tested and Certified to Insulated Tool Standards: IEC 60900:2012 , ASTM F1505-10, NFPA 70E
SAE or Metric
SAE
Tether Style
Tether Capable
Grip Style
Cushion
Ratcheting
No
Non-Sparking
No
Magnetized Tip
No
Measurement Type
SAE
Voltage Rating
1000V AC
Corrosion Resistant
Yes
Tether Ready
Yes
Handle Color
Black, Red
Insulated / Uninsulated
Insulated
Tether Status
Tether Ready
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Straight
Number of Ends
1
Includes Insulation
Insulated
For Screw Type
Phillips, Slotted
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Tether Ready Insulated Screwdriver Set, 1/4 in, 3/8 in, Phillips, Slotted, Cushion, Number of Pieces 4, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes (2) Slotted Screwdrivers: 1/4 in x 6 in , 3/8 in x 8 in , (2) Phillips Screwdrivers: #1 x 3 in , #2 x 4 in , Tool Pouch, Corrosion Resistant Yes, ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed, Tether Ready Yes, Range of Shank Lengths 4 in to 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.