Zoro Homepage

4 PC 1000V Insulated Screwdriver Set w/Square Recess

  • Mfr # 48-22-2205

  • Zoro # G7599506


product price: $59.97
/ea

Key Features

Tip Size
#1, #2, 1/4 in, 3/8 in
Tip Style
Slotted, Square
Overall Length
15 in
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2205
Zoro #
G7599506
UPC #
045242315444
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1, #2, 1/4 in, 3/8 in
Overall Length
15 in
Handle Length
5 in
Sizes Included
Slotted: 1/4 in, 3/8 in, Square: #1, #2
Range of Lengths
15 13/64 in

Details

Item
Tether Ready Insulated Screwdriver Set
Tip Style
Slotted, Square
Handle Material
Plastic
Handle Design
Cushion Grip
Standards
ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
Nonsparking
No
Handle Color
Black, Red
Shank Material
Alloy Steel
Insulated
Yes
Ratcheting
No
ESD Safe
No
Screwdriver Tip Style
Slotted/Square
Number of Pieces
4
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Standard
Shank Shape
Round
Tether Capable
Tether Ready
Handle Type
Ergonomic
Tether Style
Tether Ready
Grip Style
Cushion
Corrosion Resistant
Yes
Magnetized Tip
No
Measurement Type
SAE
Non-Sparking
No
Voltage Rating
1000V AC
Tether Ready
Yes
Handle Shape
Straight
Includes Insulation
Insulated
Tether Status
Tether Ready
Number of Ends
1
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
For Screw Type
Slotted, Square
ESD Safety
Not ESD Safe

Description

Tether Ready Insulated Screwdriver Set, #1, #2, 1/4 in, 3/8 in, Slotted, Square, Cushion, Number of Pieces 4, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Corrosion Resistant Yes, ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed, Tether Ready Yes, Range of Shank Lengths 10 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.