Zoro Homepage
This item is Discontinued.
Milwaukee Tool 4 PC Hollow Shaft SAE Nut Driver Set 48-22-2404

4 PC Hollow Shaft SAE Nut Driver Set (Discontinued)

  • Mfr # 48-22-2404
  • Zoro # G5388092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2404
Zoro #
G5388092
UPC #
045242293780
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Shank Length
3 in
Nut Driver Overall Length
6 in
Nut Driver Hex Size
1/4 in, 5/16 in, 7/16 in, 9/16 in
Shank Length
3 in
Overall Length
6 in
Tip Size
1/4 in, 5/16 in, 7/16 in, 9/16 in
For Fastener Size
1/4 in, 5/16 in, 7/16 in, 9/16 in
Range of Lengths
6 in
Hex Size
1/4 in, 5/16 in, 7/16 in, 9/16 in

Details

Item
Hollow Shank Nut Driver Set
Number of Pieces
4
Measurement Type
SAE
SAE or Metric
SAE
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Hex
Includes
(1) 1/4" Hollow Shaft Nut Driver (Mfr. No. 48-22-2421); (1) 5/16" Hollow Shaft Nut Driver (Mfr. No. 48-22-2422); (1) 7/16" Hollow Shaft Nut Driver (Mfr. No. 48-22-2425); (1) 9/16" Hollow Shaft Nut Driver (Mfr. No. 48-22-2427)
Shank Shape
Hex
Nut Holding
No
Bit Style
Nut Driver
ESD Safe
No
Tether Capable
Tether Capable
Insulated
No
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Color
Red with Black Grip
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Nut Driver Shank Material
Steel
Magnetic/Nonmagnetic
Nonmagnetic
Insulated / Uninsulated
Uninsulated
Handle Type
Ergonomic
Handle Material
Multicomponent
Tether Style
Tether Capable
Bolt Clearance
3 in
Handle Shape
Straight
Shank Material
Alloy Steel
Handle Color
Black, Red
Replaceable Shank
No
Fastener Holding
No
Non-Magnetic
Yes
Grip Style
Cushion
Non-Sparking
No
Tether Ready
No
Corrosion Resistant
Yes
Magnetized Tip
No
Ratcheting
No
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Hollow Shank Nut Driver Set, Tip Size 1/4 in, 5/16 in, 7/16 in, 9/16 in, Bolt Clearance 3 in, Shank Length 3 in, Cushion, SAE, Hollow Shank, Fastener Holding No, For Fastener Size 1/4 in, 5/16 in, 7/16 in, 9/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.