Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Root Cutter For 5/8 in. & 3/4 in. Drum Cable

  • Mfr # 48-53-2833

  • Zoro # G4565324


product price: $59.00
/ea

Key Features

For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Connection Size
5/8 in, 3/4 in
Size
4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2833
Zoro #
G4565324
UPC #
045242537129
Country of Origin
China

Dimensions

Connection Size
5/8 in, 3/4 in
Size
4 in
Overall Length
4 in
Maximum Drain Line Inside Diameter
6 in
Minimum Drain Line Inside Diameter
4 in
Cutter Length
4 in

Details

Item
Double Cutter
For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Number of Pieces
1
Number of Blades
2
Features
RUST GUARD Plating
Drain Line Capacity I.D.
4 in to 6 in
Head Type
Double Cutter
Compatible Cable Core Type
Inner Core
Product Type
Cutters
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Compatible Cleaner Series
MX FUEL Drum Machines
Cutter Type
Double Cutter
Application
MX FUEL Sewer Drum Machine

Description

Double Cutter, Head Type Double Cutter, Compatible Cleaner Series MX FUEL Drum Machines, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 4 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number MXF500-1CP, MXF501-1CP, Application MX FUEL Sewer Drum Machine, Compatible Cable Core Type Inner Core, Cutter Length 4 in, Cutter Type Double Cutter, Features RUST GUARD Plating, For Use With Mfr. No. MXF500, MXF501, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.