Zoro Homepage

No. 4 Step Drill Bit, 3/16" - 7/8" by 1/16"

  • Mfr # 48-89-9204

  • Zoro # G7617976


product price: $49.97
/ea

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9204
Zoro #
G7617976
UPC #
045242307661
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Overall Length
2 15/16 in
Size Range
3/16 in to 7/8 in
Step Thickness
1/8 in
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Flute Length
1/2 in
Number Hole Sizes
12
Minimum Hole Size
3/16 in
Maximum Hole Size
7/8 in
Shank Length
1 in

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Number of Pieces
1
Impact Rated
Not Impact Rated
Decimal Equivalent
0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875
Step Increments
1/16 in
Measurement System
Fractional Inch
Flute Type
Straight
Primary Material Application
Steel, Plastic
Sub Brand
Secure-Grip(TM)
Cutting Direction
Right Hand
For Tool Type
Cordless Drill

Description

Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strike tip allows for a fast and accurate start that generates less heat, resulting in longer bittip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip shank ensures a solid connection with the drill chuck. The #3 Step Drill Bit has 9 hole sizes in 1/16" increments ranging from 1/4" - 3/4". Jam-Free Performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.