4" Threaded Steel Hawg Cutter
Mfr # 49-57-4000
Zoro # G5128724
product price:Â $749.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Threaded Hole
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-57-4000
Zoro #
G5128724
UPC #
045242203505
Country of Origin
Japan
Dimensions
Diameter
4 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Thread Size
M18 x 1.5 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
For Chuck Size
MT3
Cutter Diameter
4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Threaded Hole
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Annular Cutter Grouping
Annular Cutter
Sub Brand
Steel Hawg(R)
Primary Material Application
Stainless Steel
For Tool Type
Magnetic Drill Presses
Shank Type - Machining
Threaded
Decimal Equivalent
4
Stack Cut Teeth
No
Series
49-57
Finish - Machining
Bright
Pilot Pin Included
No
Material - Machining
Carbide
Measurement System
Fractional Inch
Description
Annular Cutter, Carbide, Bright, 4 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.