Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B400

  • Zoro # G3128809


product price: $49.99
/ea

Key Features

Cable Type
Al THHN / XHHW
Max. Bushing I.D.
0.825 in
Max. Cable Dia.
400 MCM
For Wire/Cable Type
THHN/XHHW AL
Jacket MIL Thickness
60 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B400
Zoro #
G3128809
UPC #
045242555857
Country of Origin
China

Dimensions

Max. Cable Dia.
400 MCM
Jacket MIL Thickness
60 mil
Maximum Bushing Inside Diameter
0.825 in
Jacket Thickness
60 mil

Details

Cable Type
Al THHN / XHHW
Max. Bushing I.D.
0.825 in
For Wire/Cable Type
THHN/XHHW AL
Item
Stripping Bushing
Product Type
Cable Stripper Bushings
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Number of Pieces
1
Compatible Cable Material
Aluminum
Compatible Cable/Wire Type
THHN/XHHW
Aluminum Wire Capacity
400MCM
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible Manufacturer Model Number
2435-20, 2935-20

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity Not Applicable, Aluminum Wire Capacity 400MCM, Compatible Cable Material Aluminum, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 60 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.