Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B400C

  • Zoro # G3128355


product price: $49.99
/ea

Key Features

Cable Type
Cu THHN / XHHW
Max. Bushing I.D.
0.875 in
Max. Cable Dia.
400 MCM
Jacket MIL Thickness
60 mil
For Wire/Cable Type
THHN CU, XHHW CU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B400C
Zoro #
G3128355
UPC #
045242555741
Country of Origin
China

Dimensions

Max. Cable Dia.
400 MCM
Jacket MIL Thickness
60 mil
Maximum Bushing Inside Diameter
0.875 in
Jacket Thickness
60 mil

Details

Item
Stripping Bushing
Cable Type
Cu THHN / XHHW
Max. Bushing I.D.
0.875 in
For Wire/Cable Type
THHN CU, XHHW CU
Product Type
Cable Stripper Bushings
Compatible Cable Material
Copper
Copper Wire Capacity
400 MCM
Compatible Cable/Wire Type
THHN/XHHW
Compatible THHN Cable Manufacturer
General, Priority, Prysmian
Compatible Manufacturer Model Number
2435-20, 2935-20
Number of Pieces
1
Compatible XHHW Cable Manufacturer
CME, General, Priority, Prysmian

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 400 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer General, Priority, Prysmian, Compatible XHHW Cable Manufacturer CME, General, Priority, Prysmian, Jacket Thickness 60 mil, Maximum Bushing Inside Diameter 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.