400 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers
Mfr # 49-16-B400S
Zoro # G401866196
product price: $49.99
/eaKey Features
Cable Type
Cu THHN / XHHW
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Compatible Cable Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-B400S
Zoro #
G401866196
UPC #
045242587179
Country of Origin
China
Dimensions
Max. Cable Dia.
400 MCM
Details
Item
Stripping Bushing
Cable Type
Cu THHN / XHHW
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Compatible Cable Material
Copper
Compatible XHHW Cable Manufacturer
Cerro, Encore, Southwire
Compatible Cable/Wire Type
THHN/XHHW
Copper Wire Capacity
400 MCM
Compatible THHN Cable Manufacturer
Cerro, CME, Encore, Southwire
Compatible Manufacturer Model Number
2435-20, 2935-20
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 400 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Cerro, CME, Encore, Southwire, Compatible XHHW Cable Manufacturer Cerro, Encore, Southwire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.