Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43" Max-Lok SDS MAX Adapter

  • Mfr # 48-20-6964

  • Zoro # G5113857


product price: $59.97
/ea

Key Features

Application
Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
Length (In.)
43 in
Shank Type
SDS Max
For Use With
SDS Max drill and core bits
Overall Length (In.)
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6964
Zoro #
G5113857
UPC #
045242282265
Country of Origin
Germany

Dimensions

Length (In.)
43 in
Overall Length (In.)
43 in
Adapter Length
43 in

Details

Item
Max-Lok Extension
Application
Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
Shank Type
SDS Max
For Use With
SDS Max drill and core bits
Impact Rated
No
Drill Bit Adapter Type
Shank Adapter
Drill Bit Shank Type
SDS Max
Drill Bit Type Compatibility
SDS Max Rotary Drill
Shank Type Compatibility
SDS Max
Tool Side Shank Type
SDS Max

Description

Max-Lok Extension, SDS Max, SDS Max, Adapter Length 43 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility Core Bits, SDS Max Rotary Drill, Shank Type Compatibility SDS Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.