Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 pc. Pry Bar Set

  • Mfr # 48-22-9214

  • Zoro # G7835210


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Features
Comfortable Tri-Lobe Handles, Easy-Access Storage Tray, Hammer Ready Strike Cap, Lifetime Guarantee
Overall Length
8 in, 12 in, 18 in, 24 in
Overall Width
8 3/4 in
Material
Steel
End Style
Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9214
Zoro #
G7835210
UPC #
045242508099
Country of Origin
Thailand

Dimensions

Overall Length
8 in, 12 in, 18 in, 24 in
Overall Width
8 3/4 in
Bar Width
1/2 in, 3/4 in, 1 1/4 in
End Width
7 7/8 in

Details

Item
Pry Bar Set
Features
Comfortable Tri-Lobe Handles, Easy-Access Storage Tray, Hammer Ready Strike Cap, Lifetime Guarantee
Material
Steel
End Style
Wedge
Includes
(1) 18 in Pry Bar, (1) 24 in Pry Bar, (1) 8 in Pry Bar, (1)12 in Pry Bar
Handle Material
Plastic
Number of Pieces
4
Finish
Chrome-Plated
Weight
5 lb
Bar Material
Steel
Includes Handle
Yes
Set Type
Pry Bar Set
Storage Container Type
Tray
End Angle Style
Offset
Type
Pry Bar

Description

4 Piece Pry Bar Set features four pry bars with an I-Beam design for up to 40% more prying strength. The pry bar's all-metal core improves durability, allowing you to get the job done every time. A hammer-ready strike cap protects the tri-lob handle from damage and improves your ability to work in tight places. Each metal pry bar has a comfortable tri-lobe handle and features a durable chrome finish for superior corrosion resistance and easy cleaning. The four-piece pry bar tool set comes with an easy-access storage tray offering you a long-term storage solution. pry bars are backed by a MILWAUKEE Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.