5-1/2" Threaded Steel Hawg Cutter
Mfr # 49-57-5500
Zoro # G5128742
product price:Â $1,499.99
/eaKey Features
Annular Cutter Drive Style
Threaded Hole
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-5500
Zoro #
G5128742
UPC #
045242203901
Country of Origin
Japan
Dimensions
Diameter
5 1/2 in
Cutting Depth
2 in
Shank Dia.
3/4 in
For Chuck Size
MT3
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Shank Thread Size
M18 x 1.5 in
Cutter Diameter
5 1/2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Threaded Hole
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Application
Mild Steel, Stainless Steel
Stack Cut Teeth
No
For Tool Type
Magnetic Drill Presses
Sub Brand
Steel Hawg(R)
Primary Material Application
Stainless Steel
Finish - Machining
Bright
Decimal Equivalent
5.5
Pilot Pin Included
Yes
Shank Type - Machining
Threaded
Series
49-57
Material - Machining
Carbide
Measurement System
Fractional Inch
Description
Annular Cutter, Carbide, Bright, 5 1/2 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.