Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/4" BIG HAWG w/Carbide Teeth

  • Mfr # 49-56-9270

  • Zoro # G6319402


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Max. Cutting Depth
2 1/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9270
Zoro #
G6319402
UPC #
045242500710
Country of Origin
China

Dimensions

Max. Cutting Depth
2 1/8 in
Thread Size
5/8"-18
Saw Dia.
5-1/4"
Overall Diameter
5 1/4 in
Cutting Depth - Maximum
2 1/8 in
Pilot Drill Diameter
5/16 in

Details

Tooth Material
Bi-Metal
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Arbor Design
Arbor Not Included
Number of Teeth
3
Item
Hole Cutter
Replacement Arbor No.
Mfr. No. 49-56-9305
Replacement Pilot Drill No.
Mfr. No. 49-56-9300
Number of Teeth (Hole Cutters Only)
3
Materials Cut
Nail-Embedded Wood
Impact Rated
Not Impact Rated
Primary Material Application
Wood
For Workpiece Material
Nail-Embedded Wood

Description

Hole Cutters, Hole Cutter, Primary Saw Application Wood, Max. Cutting Depth 2 1/8 in, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Number of Teeth 3, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. 49-56-9305, Replacement Pilot Drill No. Mfr. No. 49-56-9300, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.