Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-3/8" 36T Fine Finish Circular Saw Blade

  • Mfr # 48-40-0524

  • Zoro # G7344412


product price: $19.97
/ea

Key Features

Number of Teeth
36T
Arbor Hole
10mm
Kerf
0.063"
Hook Angle
15 Degrees
Max. RPM
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0524
Zoro #
G7344412
UPC #
045242511938
Country of Origin
China

Dimensions

Blade Dia.
5 3/8 in
Cutting Depth
2"
Plate Thickness
1.05 in
Arbor Size
3/8 in
Cut Width
0.06 in
Max. Cutting Depth
2 in
Blade Diameter
5-3/8"
Overall Diameter
5 3/8 in
Cutting Depth - Maximum
2 in
Overall Thickness
1.05 in

Details

Item
Circular Saw Blade
Number of Teeth
36T
Arbor Hole
10mm
Kerf
0.063"
Hook Angle
15 Degrees
Max. RPM
10,000
For Use With Saw Type
Circular Saws
Blade Type
Finishing
Tip Material
Carbide
Application
Fine Finish
Tooth Grind
ATB
Primary Saw Application
Wood
Diamond Knockout
Diamond Knockout Not Included
Wood Cutting Type
Finishing
Series
48-40
Primary Material Application
Wood
Materials Cut
Wood
Max. Blade Speed
10,000 RPM
Arbor Shape
Round
Tooth Count
36T
For Workpiece Material
Wood
Speed - Maximum
10,000 RPM
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Series 48-40, Blade Dia. 5 3/8 in, Max. Blade Speed 10,000 RPM, Arbor Size 3/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 36, Max. Cutting Depth 2 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.