Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5"  Diameter Straight Grinder 5223

5" Diameter Straight Grinder (Discontinued)

  • Mfr # 5223
  • Zoro # G1092962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223
Zoro #
G1092962
UPC #
045242021659
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Tool Length
20 in
Cord Length
9 ft
Spindle Thread Size
5/8"-11
Overall Length
20 in
For Wheel Dia.
5 in

Details

Amps
12.0 A
No Load RPM
7,000 RPM
Arbor Hole
5/8 in
Collet Capacity
5 in
Corded/Cordless
Corded
Corded/Banded
Corded
Handle Design
Straight
Speed Type
Single
Features
Coated Spindle Housing for Cool Gripping Surface, Hardened Helical-Cut Alloy Steel Gears and Shaft
Voltage
120V AC/DC
Bearings
Gears and Shaft
Tool Weight
10.3 lb
Switch Type
Trigger
Includes
(1) 1 1/16 in Wrench, (1) 5 in x 1 in Grinding Wheel, (1) Spanner Wrench, (1) Wheel Guard
Item
Straight Wheel Grinder
Standards
CSA Certified, National Electrical Code, OSHA, Underwriters Laboratories
Application
Grinding
Case Included
No
Power Source
Corded
Safety Features
Kickback Brake
Number of Speed Settings
1
Plug Type
Three-Prong
Anti-Restart Technology
No
Minimum Speed
7,000 RPM
Grinder Orientation
Straight
Tether Style
Tether Capable
Kit Contents
(1) Bare Tool, (1) Grinding Wheel, (1) Wheel Guard
Max. Speed
7,000 RPM
Anti-Kickback Clutch Type
None
Brake Type
None
Safety Stop Mechanisms
None
Electrical Protection
Double Insulated
Lock-On Switch
Yes
Current
12 A
Grip Style
Rat Tail

Description

Straight Wheel Grinder, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Brake Type None, Current 12 A, Grip Style Rat Tail, Overall Length 20 in, Switch Type Trigger, Voltage 120V AC/DC, Max. Speed 7,000 RPM, Minimum Speed 7,000 RPM, Number of Speed Settings 1, Grinder Orientation Straight, Tether Style Tether Capable, Kit Contents (1) Bare Tool, (1) Grinding Wheel, (1) Wheel Guard, Safety Features Kickback Brake, Safety Stop Mechanisms None, Lock-On Switch Yes, For Wheel Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.