Zoro Homepage

5 in. Diamond Ultra Wet Core Bit

  • Mfr # 48-17-5050

  • Zoro # G7827365


product price: $409.00
/ea
Free Shipping & Returns

Key Features

Overall Length
18 11/16 in
Core Diameter
5 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Maximum Drilling Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-5050
Zoro #
G7827365
UPC #
045242567850
Country of Origin
Netherlands

Dimensions

Drill Bit Size
5 in
Overall Length
18 11/16 in
Core Diameter
5 in
Maximum Drilling Depth
16 in
Thread Size
1-1/4"-7
Shank Thread Size
1 1/4"-7
Shank Diameter
1 1/4 in
Core Body Length
16 in
Shank Hex Size
1 1/4 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Shank Included
Yes
Connection Type
Permanent
For Tool Type
Core Drill
Primary Material Application
Concrete, Rebar
Decimal Equivalent
5
Sub Brand
Diamond Ultra Wet

Description

Coring Bit, Wet, 5 in, 18 11/16 in Overall Length, Maximum Drilling Depth 16 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 1/4 in, Hex, Core Body Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.