Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Utility Knife Blades, PK5

  • Mfr # 48-22-1933

  • Zoro # G5169437


product price: $5.97
/pk 5, $1.19/ea

Key Features

Material
Carbide Steel
Length
2 3/8 in
Width
3/4 in
Number of Blades Included
5 pc.
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1933
Zoro #
G5169437
UPC #
045242286935
Country of Origin
Mexico

Dimensions

Length
2 3/8 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbide Steel
Number of Blades Included
5 pc.
Primary Cutting Application
Drywall
Number of Blade Points
2
Blade Point Type
Sharp
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Blade Dispenser Included
No
Mount Type
(2) Holding Notches
Blade Edge
Straight
Number of Cutting Edges
1

Description

Utility Blade, Blade Thickness 0.025 in, Blade Width 3/4 in, Compatible with Grainger Part Number Most Standard Snap Off Utility Knives, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.