Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5" Scraper Blade 49-00-5455

5" Scraper Blade (Discontinued)

  • Mfr # 49-00-5455
  • Zoro # G804838646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-00-5455
Zoro #
G804838646
UPC #
45242293421
Country of Origin
Unknown

Dimensions

Width
5"

Description

Compatible with all Milwaukee SAWZALL, HACKZALL, and all oTher recip saws, Thee new converts several slow and strenuous hand tool applications into fast and effortless tasks. The 5” Scraper Blade will compliment both The 1-1/2” and 3” Scraper Blades currently available. TogeTher, These offerings will provide comprehensive solutions across The spectrum of soft and hard materials. Features of The scraper blades include induction hardened edges for maximum durability, a corrosion resistant coating for longer life, and chamfered corners for greater control. In addition to These key features, The 5” Scraper Blade will have an innovative Winged Tang design for increased blade support. The scraper blades offer a great solution for removing materials such as linoleum flooring, strong adhesives, paint, glue, thin-set, drywall mud, rust, etc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.