Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" x 12" Diamond Premium Wet Core Bit Extension

  • Mfr # 48-17-4050

  • Zoro # G1836296


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/4-7
Overall Length
12 in
Size (In.)
5
Drilling Length (In.)
12
For Use With
Milwaukee Premium Wet Core Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-4050
Zoro #
G1836296
UPC #
045242357215
Country of Origin
China

Dimensions

Thread Size
1-1/4-7
Overall Length
12 in
Size
5 in
Size (In.)
5
Drilling Length (In.)
12
Extension Shank Diameter
5 in
For Core Diameter
5 in

Details

Item
Core Bit Extension
For Use With
Milwaukee Premium Wet Core Bits
Application
Extension for Wet Core Bits
Angled Head
Straight
Number of Pieces
1
Measurement System
Fractional Inch
Sub Brand
Milwaukee
Extension Shank Type
Threaded
Head Angle
0 Degrees
For Drill Bit Type
Brick, Concrete, Pavers, Natural Stone
Flexible Shank
No
Extension Type
Diamond Core Bit
Material - Machining
Steel

Description

Core Bit Extension, For Core Diameter 5 in, Threaded, 5 in Extension Shank Diameter, 12 in, Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.