Zoro Homepage

Hook Utility Knife Blades w/ Dispenser, PK50

  • Mfr # 48-22-1952

  • Zoro # G5188592


product price: $32.97
/pk 50, $0.66/ea

Key Features

Material
Steel
Length
1 7/8 in
Width
3/4 in
Number of Blades Included
50 pc.
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1952
Zoro #
G5188592
UPC #
045242286980
Country of Origin
United Kingdom

Dimensions

Length
1 7/8 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Steel
Number of Blades Included
50 pc.
Primary Cutting Application
General Purpose
Blade Dispenser Included
Yes
Number of Cutting Edges
2
Number of Blade Points
2
Blade Point Type
Sharp
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Blade Edge
Hook
Mount Type
(2) Holding Notches

Description

If you need to get the job done, these 50 PC Hook Utility Knife Blades from Milwaukee are just what you need. They are designed for heavy-duty use and will fit most standard snap off utility knives. These utility blades have a sharp blade edge that is ideal for cutting through 2 materials. The hook blade point provides better cutting power than regular knife points. With an overall length of 1 7/8 in., width of 3/4 in., thickness of 0.025 in., and material of steel, these blades can handle tough jobs without bending or breaking. The Milwaukee 50 PC Hook Utility Knife Blades will help you finish your project quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.