Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 MCM Aluminum 6T U Style Die

  • Mfr # 49-16-U500

  • Zoro # G7613708


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Any Tool That Accepts U Style Dies
Capacity Aluminum Lug - Crimper
Up to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-U500
Zoro #
G7613708
UPC #
045242505593
Country of Origin
China

Dimensions

Size
500 MCM
Number of Crimping Sizes
2

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Crimping Die Set
Crimping Die Series
U Style
For Use With - Crimping Tool
Any Tool That Accepts U Style Dies
Capacity Aluminum Lug - Crimper
Up to 750 kcmil
Max. Crimping Force - Crimper
6 ton
Connector Color Code - Crimper
Pink
Required Crimping Force - Die or Cutter
6 ton
Crimping Capacity
500 kcmil
Number of Dies in Set
2
Compatible with Series
FORCE LOGIC
Connector Color Code
Pink
Maximum Crimping Force
6 ton
Compatible with Brand
Milwaukee
Maximum Aluminum Lug Crimping Capacity
500 kcmil
Maximum Copper Lug Crimping Capacity
500 kcmil
Compatible Mfr. Model No.
2679-20, 49-16-U111
Minimum Aluminum Lug Crimping Capacity
500 kcmil
Minimum Copper Lug Crimping Capacity
500 kcmil
Number of Pieces
1
Compatible Threader Mfr. Model No.
2679-20, 49-16-U111
Compatible Threader Manufacturer Part Number
2679-20, 49-16-U111
Compatible Manufacturer Part Number
2679-20, 49-16-U111

Description

Crimping Die Set, Compatible Mfr. Model No. 2679-20, 49-16-U111, Maximum Copper Lug Crimping Capacity 500 kcmil, Maximum Aluminum Lug Crimping Capacity 500 kcmil, Compatible with Brand Milwaukee, Compatible with Series FORCE LOGIC, Connector Color Code Pink, Crimping Capacity 500 kcmil, Maximum Crimping Force 6 ton, Minimum Aluminum Lug Crimping Capacity 500 kcmil, Minimum Copper Lug Crimping Capacity 500 kcmil, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.