
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2522
Zoro #
G7514893
UPC #
045242294299
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7 in
Nut Driver Overall Length
7 in
Nut Driver Hex Size
5/16 in
Nut Driver Shank Length
3 in
Hex Size
5/16 in
Shank Length
3 in
Tip Size
5/16 in
For Fastener Size
5/16 in
Range of Lengths
7 1/2 in
Description
This Milwaukee 5/16" Hollow Hex Shank Nut Driver is the perfect tool for driving screws and nuts. The hollow hex shank design allows you to reach screws in hard-to-reach places. This nut driver has a red handle with black grip, making it easy to hold onto. The overall length of this nut driver is 7 in., while its tip size is 5/16 in. It also has a multi-component molded handle and a hex shank shape. Equip yourself with the Milwaukee 5/16" Hollow Hex Shank Nut Driver for your next project.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.